Menu Search
Straight Blade Plugs Locking Plug, 15A, 250V, 2P 3W Nylon Black/White

BRYANT ELECTRIC #70615NP

Tech-Spec Locking Plug, 15A, 250V, 2P 3W Nylon Black/White

SKU #78178666605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15P
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15P; Material - Nylon; Color - Black/White; Manufacturer Brand - Tech-Spec