Menu Search
Search
MOLEX #1533GCM

Straight Blade, Power Monitoring Connector, 20A, 125V, 2P 3W Rubber Yellow

SKU # 78678805849
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade, Power Monitoring
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Material: Rubber
Color: Yellow
Grade: Industrial

Straight Blade Connectors: Connector Type - Straight Blade, Power Monitoring; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Material - Rubber; Color - Yellow; Grade - Industrial; Additional Information - LEDs provide integral indication of ground continuity

Additional Info: LEDs provide integral indication of ground continuity