MOLEX #1548

Straight Blade Connector, 20A, 250V, 2P 3W Rubber Yellow

SKU: 78678870323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Cord Diameter: 0.335 - 0.640
Material: Rubber
Color: Yellow
Grade: Industrial
Manufacturer Brand: Super-Safeway
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-20R; Cord Diameter - 0.335 - 0.640; Material - Rubber; Color - Yellow; Grade - Industrial; Manufacturer Brand - Super-Safeway