Menu Search
Search
MOLEX #29W77BLK

Watertite® Locking, Watertight Connector, 30A, 600V 3 Phase, 3P 4W Rubber Black

SKU # 78678871414
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 600V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30R
Cord Diameter: 0.437 - 1.100
Material: Rubber
Color: Black