Locking, Watertight Connector, 30A, 250V 3 Phase, 3P 4W Rubber Yellow

SKU: 78678862838
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-30R
Cord Diameter: 0.437 - 1.100
Material: Rubber
Color: Yellow
Manufacturer Brand: Watertite
Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-30R; Cord Diameter - 0.437 - 1.100; Material - Rubber; Color - Yellow; Additional Information - Mates With: 68W75, Flip Lid Male Receptacle; Manufacturer Brand - Watertite
Additional Info: Mates With: 68W75, Flip Lid Male Receptacle