Menu Search
MOLEX #2774

Super-Safeway™ Locking Connector, 20A, 125/250V, 3P 4W Rubber Yellow

SKU # 78678870513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-20R
Cord Diameter: 0.325 - 0.840
Material: Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-20R; Cord Diameter - 0.325 - 0.840; Material - Rubber; Color - Yellow; Manufacturer Brand - Super-Safeway