Menu Search
MOLEX #2708

Super-Safeway Locking Connector, 20A, 125/250V, 3P 3W Rubber Yellow

SKU # 78678870590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.425 - 1.150
Material: Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.425 - 1.150; Material - Rubber; Color - Yellow; Manufacturer Brand - Super-Safeway