Menu Search
MOLEX #2504

Super-Safeway™ Locking Connector, 15A, 125V, 2P 2W Rubber Yellow

SKU # 78678870500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: L1-15R
Cord Diameter: 0.325 - 0.840
Material: Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - L1-15R; Cord Diameter - 0.325 - 0.840; Material - Rubber; Color - Yellow; Manufacturer Brand - Super-Safeway