Menu Search
Straight Blade Connectors Locking Blade Connector, 50A, Non-NEMA, 2P, 3W, 480V
MOLEX #CS84W64

Watertite® Locking Blade Connector, 50A, Non-NEMA, 2P, 3W, 480V

SKU # 78678801462 Manufacturer Series: 130155
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Locking, Watertight
Rating - Amps: 50A
Rating - Volts: 480V
Number of Poles: 2P
Number of Wires: 3
NEMA: Non-NEMA
Color: Yellow
Manufacturer Brand: Watertite

Connector; Blade; Locking; Watertight; 50A; 480V; Non-NEMA; 2 Poles; 3 Wires; Yellow