LEVITON #15W49

Watertight Straight Blade Connector, 15A, 250V, 2P, 3W, Grounding, Yellow, NEMA 6-15R

SKU: 07847784825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Material: Thermoplastic
Color: Yellow
Grade: Industrial
Description
Straight Blade Connectors: Connector Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Material - Thermoplastic; Color - Yellow; Grade - Industrial; Additional Information - Includes Connector Closure Cap
Additional Info: Includes Connector Closure Cap