LEVITON #1533

Straight Blade Connector, 20A, 125V, 2P, 3W, Grounding, Yellow, NEMA 5-20R, Industrial Grade

SKU: 07847785295
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Blade, Dust-Tite
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Material: Thermoplastic
Color: Yellow
Grade: Industrial
Description
Straight Blade Connectors: Connector Type - Straight Blade, Dust-Tite; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Material - Thermoplastic; Color - Yellow; Grade - Industrial