Menu Search

LEVITON #515CR

Straight Blade Connector, 15A, 125V, 2P, 3W, Grounding, Black, NEMA 5-15R, Commercial Grade

SKU: 07847784154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.245 - 0.655
Material: Rubber
Color: Black
Grade: Commercial
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.245 - 0.655; Material - Rubber; Color - Black; Grade - Commercial