LEVITON #102-WP

Straight Blade Connector, 15A, 125V, 2P, 2W, Non-Grounding, White, Non-Nema, Residential Grade

SKU: 07847703163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: Max 0.250"
Material: PVC
Color: White
Grade: Residential
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - Non-Nema; Cord Diameter - Max 0.250"; Material - PVC; Color - White; Grade - Residential; Additional Information - Polarized
Additional Info: Polarized