Menu Search
Straight Blade Connectors Midget Locking Connector, 15A, 125/250V, 3P, 3W, Non-Grounding, Black/White, NEMA ML-3R, Nylon

LEVITON #ML3-C

Midget Locking Connector, 15A, 125/250V, 3P, 3W, Non-Grounding, Black/White, NEMA ML-3R, Nylon

SKU #07847798734
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Midget Locking
Rating - Amps: 15A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: ML-3R
Cord Diameter: 0.218 - 0.430

Straight Blade Connectors: Connector Type - Midget Locking; Rating - Amps - 15A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - ML-3R; Cord Diameter - 0.218 - 0.430