Locking Connector, 30A, 480V, 2P, 3W, Grounding, Black/White, NEMA L8-30R, Industrial Grade

SKU: 07847780780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 480V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L8-30R
Cord Diameter: 0.385 - 0.930
Material: Nylon
Color: Black/White
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 480V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L8-30R; Cord Diameter - 0.385 - 0.930; Material - Nylon; Color - Black/White