Menu Search
Straight Blade Connectors Locking Connector, 30A, 125/250V, 3P, 3W, Non-Grounding, Black/White, Non-NEMA, Nylon

LEVITON #3333-GC

Locking Connector, 30A, 125/250V, 3P, 3W, Non-Grounding, Black/White, Non-NEMA, Nylon

SKU #07847781685
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.625 - 1.125
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.625 - 1.125; Material - Nylon; Color - Black/White; Additional Information - Grade: Industrial

Additional Info: Grade: Industrial