Menu Search
LEVITON #2313

Locking Connector, 20A, 125V, 2P, 3W, Grounding, Black, NEMA L5-20R, Industrial Grade, Nylon

SKU # 07847780097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Material: Nylon
Color: Black