LEVITON #7314-C

Locking Connector, 20A, 125/250V, 3P, 3W, Non-Grounding, Black/White, Non-NEMA, Nylon

SKU: 07847703087
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: Nylon
Description
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Material - Nylon