LEVITON #2513

Locking Connector, 20A, 120/208V, 4P, 5W, Grounding, Black, NEMA L21-20R, Industrial Grade

SKU: 07847705689
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L21-20R
Material: Nylon
Color: Black
Description
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - L21-20R; Material - Nylon; Color - Black