Menu Search

LEVITON #C2623-CY

Corrosion Resistant Locking Connector, 30A, 250V, 2P, 3W, Grounding, Yellow/White, Nylon

SKU: 07847781114
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Locking, Corrosion Resistant
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30R
Cord Diameter: 0.385 - 0.930
Material: Nylon
Color: Yellow/White
Description
Straight Blade Connectors: Connector Type - Locking, Corrosion Resistant; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-30R; Cord Diameter - 0.385 - 0.930; Material - Nylon; Color - Yellow/White