Menu Search
LEVITON #25W34

Wetguard Connector, Locking; Watertight; 15A; 277V; 2 Pole; 3 Wire; Yellow; NEMA L7-15R

SKU # 07847796952
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15R
Cord Diameter: 0.375 - 0.655
Material: Thermoplastic/Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15R; Cord Diameter - 0.375 - 0.655; Material - Thermoplastic/Rubber; Color - Yellow; Additional Information - Includes Connector Hood Closure Cap; Manufacturer Brand - Wetguard

Additional Info: Includes Connector Hood Closure Cap