Menu Search
Straight Blade Connectors Straight Blade Connector, 15A, 250V, 2P 3W Thermoplastic Black & White

LEGRAND - PASS & SEYMOUR #PS5669-X

Straight Blade Connector, 15A, 250V, 2P 3W Thermoplastic Black & White

SKU #78500723717
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Cord Diameter: 0.230 - 0.690
Material: Thermoplastic
Color: Black and White
Grade: Extra Hard Use

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Cord Diameter - 0.230 - 0.690; Material - Thermoplastic; Color - Black & White; Grade - Extra Hard Use