You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #5669-BK

Straight Blade Connector, 15A, 250V, 2P 3W Nylon Black

SKU # 78500756693
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Cord Diameter: 0.230 - 0.655
Material: Nylon
Color: Black

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Cord Diameter - 0.230 - 0.655; Material - Nylon; Color - Black; Additional Information - Turn & Twist to Open Body

Additional Info: Turn & Twist to Open Body