Locking Connector, 30A, 250V 3 Phase, 3P 3W Nylon Black/White

SKU: 78500711301
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: L11-30R
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White
Manufacturer Brand: Turnlok
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - L11-30R; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok