LEGRAND - PASS & SEYMOUR #L520-CBK

Locking Connector, 20A, 125V, 2P 3W Nylon Black

SKU: 78500717001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black
Manufacturer Brand: Turnlok
Description
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black; Manufacturer Brand - Turnlok