Menu Search
LEGRAND - PASS & SEYMOUR #7555-SS

Turnlok Locking Connector, 15A, 125V, 3P 3W Nylon Yellow

SKU # 78500775551
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Cord Diameter: 0.296 - 0.625
Material: Nylon
Color: Yellow

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Cord Diameter - 0.296 - 0.625; Material - Nylon; Color - Yellow; Additional Information - Additional Rating: 10A 250V; Manufacturer Brand - Turnlok

Additional Info: Additional Rating: 10A 250V