You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #CS8164

Turnlok Locking, California Style Connector, 50A, 480V 3 Phase, 3P 4W Nylon

SKU # 78500781640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, California Style
Rating - Amps: 50A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.680 - 1.120
Material: Nylon

Straight Blade Connectors: Connector Type - Locking, California Style; Rating - Amps - 50A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Cord Diameter - 0.680 - 1.120; Material - Nylon; Manufacturer Brand - Turnlok