Menu Search
Straight Blade Connectors Straight Blade Connector, 20A, 250V, 2P 3W Thermoplastic Brown
HUBBELL #H320C

Straight Blade Connector, 20A, 250V, 2P 3W Thermoplastic Brown

SKU # 78358577710 Manufacturer Series: 320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Cord Diameter: 0.314 - 0.472
Material: Thermoplastic
Color: Brown

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; Cord Diameter - 0.314 - 0.472; Material - Thermoplastic; Color - Brown; Additional Information - Appliance Couplers: IEC Rated 16A 250V AC International; Manufacturer Model - 320

Additional Info: Appliance Couplers: IEC Rated 16A 250V AC International