Menu Search
Straight Blade Connectors Straight Blade Connector, 15A, 125V, 2P 3W Nylon Yellow

HUBBELL #HBL5969VYB

Straight Blade Connector, 15A, 125V, 2P 3W Nylon Yellow

SKU #78358501910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.220 - 0.660
Material: Nylon
Color: Yellow
Manufacturer Brand: Valise

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Cord Diameter - 0.220 - 0.660; Material - Nylon; Color - Yellow; Additional Information - Hinged Body, Bulk Pack; Manufacturer Brand - Valise

Additional Info: Hinged Body, Bulk Pack