Menu Search
Straight Blade Connectors Straight Blade Connector, 15A, 125V, 2P 3W Nylon Yellow

HUBBELL #HBL5963VY

Straight Blade Connector, 15A, 125V, 2P 3W Nylon Yellow

SKU #78358501960
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.230 - 0.360
Material: Nylon
Color: Yellow
Manufacturer Brand: Valise

Additional Info: Hinged Body, Insulation Displacement Terminals