Menu Search

HUBBELL #RP102W

homeSELECT Straight Blade Connector, 15A, 125V, 2P 2W Thermoplastic White

SKU #88377811253
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15R
Cord Diameter: Max 0.250"
Material: Thermoplastic
Color: White
Grade: Residential

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 1-15R; Cord Diameter - Max 0.250"; Material - Thermoplastic; Color - White; Grade - Residential; Additional Information - Polarized, Light Duty, Replacement or Repair; Manufacturer Brand - homeSELECT

Additional Info: Polarized, Light Duty, Replacement or Repair