Menu Search

HUBBELL #RP102BK

homeSELECT Straight Blade Connector, 15A, 125V, 2P 2W Thermoplastic Black

SKU: 88377811254
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15R
Cord Diameter: Max 0.250"
Material: Thermoplastic
Color: Black
Grade: Residential
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 1-15R; Cord Diameter - Max 0.250"; Material - Thermoplastic; Color - Black; Grade - Residential; Additional Information - Polarized, Light Duty, Replacement or Repair; Manufacturer Brand - homeSELECT
Additional Info: Polarized, Light Duty, Replacement or Repair