Menu Search
Straight Blade Connectors Safety Shroud Connector, 30A, L15-30R, 3P, 4W, 250V, Grounding, Black/White
HUBBELL #HBL2723SW

Insulgrip Safety Shroud Connector, 30A, L15-30R, 3P, 4W, 250V, Grounding, Black/White

SKU # 78358523186
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-30R
Cord Diameter: 0.350 - 1.150
Material: PBT
Color: Black/White
Manufacturer Brand: Twist-Lock

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-30R; Cord Diameter - 0.350 - 1.150; Material - PBT; Color - Black/White; Additional Information - Conductor Range: No.16 - 8 AWG, Terminal Retainer Material: Clear Polycarbonate, Cord Clamp Material: White Valox, Operating Temperature: - 40 to 75 deg C; Manufacturer Brand - Twist-Lock; Manufacturer Model - Insulgrip

Additional Info: Conductor Range: No.16 - 8 AWG, Terminal Retainer Material: Clear Polycarbonate, Cord Clamp Material: White Valox, Operating Temperature: - 40 to 75 deg C