Menu Search
Straight Blade Connectors Midget Locking Connector, 15A, 125V, 2P 3W Nylon Black

HUBBELL #HBL7593

Midget Locking Connector, 15A, 125V, 2P 3W Nylon Black

SKU #78358523774
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Midget Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: ML-2R
Cord Diameter: 0.281 - 0.421
Material: Nylon
Color: Black
Manufacturer Brand: Midget Twist-Lock

Straight Blade Connectors: Connector Type - Midget Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - ML-2R; Cord Diameter - 0.281 - 0.421; Material - Nylon; Color - Black; Manufacturer Brand - Midget Twist-Lock