Menu Search
Straight Blade Connectors Locking Connector, 30A, 250V, 3P 4W Nylon Black/White

HUBBELL #L1530C

Locking Connector, 30A, 250V, 3P 4W Nylon Black/White

SKU #78358584068
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-30R
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-30R; Material - Nylon; Color - Black/White; Additional Information - Operating Temperature: -40 to 60 deg C

Additional Info: Operating Temperature: -40 to 60 deg C