Locking Connector, 30A, 125VAC, 2P 3W PBT Black/White

SKU: 78358523162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30R
Cord Diameter: 0.360 - 0.930
Material: PBT
Color: Black/White
Manufacturer Brand: Twist-Lock
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 125VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-30R; Cord Diameter - 0.360 - 0.930; Material - PBT; Color - Black/White; Manufacturer Brand - Twist-Lock