HUBBELL #HBL2713

Locking Connector, 30A, 125/250V, 3P 4W Nylon Black/White

SKU: 78358503917
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-30R
Cord Diameter: 0.595 - 1.150
Material: Nylon
Color: Black/White
Manufacturer Brand: Twist-Lock
Description
Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-30R; Cord Diameter - 0.595 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Twist-Lock