You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HUBBELL #HBL2623F

Twist-Lock Locking, 30A, 250V, 2P, 3W, Grounding, L6-30R, 0.360 - 0.930 in., Nylon

SKU # 78358503888
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-30R
Cord Diameter: 0.360 - 0.930 in.
Material: Nylon
Color: Gray
Manufacturer Model: Insulgrip

HUBW HBL2623F LKG CONN-NEMA L6-30R