Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Straight Blade, Watertight Connector, 15A, 125VAC/DC 1 Phase, 2P 3W Polymer Safety Yellow

SKU: 78286289967
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 125VAC/DC 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Material: Polymer
Color: Safety Yellow
Grade: Industrial
Manufacturer Brand: Perma-Kleen
Straight Blade Connectors: Connector Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 125VAC/DC 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Material - Polymer; Color - Safety Yellow; Grade - Industrial; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Kleen
Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67