ERICSON MANUFACTURING CO #1612-CG

Straight Blade Connector, 20A, 125VAC/DC 1 Phase, 2P 3W PBT Safety Yellow and Blue

SKU: 78286249008
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125VAC/DC 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Material: PBT
Color: Safety Yellow and Blue
Grade: Industrial
Manufacturer Brand: Perma-Grip
Description
Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125VAC/DC 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Material - PBT; Color - Safety Yellow and Blue; Grade - Industrial; Additional Information - Environmental Rating: Outdoor; Manufacturer Brand - Perma-Grip
Additional Info: Environmental Rating: Outdoor