Menu Search
Straight Blade Connectors Straight Blade Connector, 15A, 5-15R, 2P, 3W, 125V 1PH, Safety Yellow
ERICSON MANUFACTURING CO #1610-CML

Straight Blade Connector, 15A, 5-15R, 2P, 3W, 125V 1PH, Safety Yellow

SKU # 78286284842
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Color: Safety Yellow
Manufacturer Brand: Smart Monitor

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Color - Safety Yellow; Manufacturer Brand - Smart Monitor