Menu Search
Straight Blade Connectors Locking, Watertight Connector, 30A, 250V 3 Phase, 3P 4W PBT Yellow

ERICSON MANUFACTURING CO #2622-CW6P

Perma-TiteĀ® Locking, Watertight Connector, 30A, 250V 3 Phase, 3P 4W PBT Yellow

SKU #78286282517
Manufacturer Series: 2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-30R
Material: PBT
Color: Yellow
Grade: Extreme Environment

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-30R; Material - PBT; Color - Yellow; Grade - Extreme Environment; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Tite2

Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67