Menu Search
ERICSON MANUFACTURING CO #2616-CW6P

Perma-TiteĀ® Locking, Watertight Connector, 30A, 125/250V 1 Phase, 3P 3W PBT Yellow

SKU # 78286282523 Manufacturer Series: 2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 125/250V 1 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Material: PBT
Color: Yellow
Grade: Extreme Environment

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 125/250V 1 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Material - PBT; Color - Yellow; Grade - Extreme Environment; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Tite2

Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67