Menu Search

ERICSON MANUFACTURING CO #2630-CW6P

Perma-TiteĀ® Locking, Watertight Connector, 30A, 120/208V 3 Phase, 4P 4W PBT Yellow

SKU: 78286282527
Manufacturer Series: 2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Locking, Watertight
Rating - Amps: 30A
Rating - Volts: 120/208V 3 Phase
Number of Poles: 4P
Number of Wires: 4
NEMA: L18-30R
Material: PBT
Color: Yellow
Grade: Extreme Environment
Description
Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 30A; Rating - Volts - 120/208V 3 Phase; Number of Poles - 4P; Number of Wires - 4W; NEMA - L18-30R; Material - PBT; Color - Yellow; Grade - Extreme Environment; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Tite2
Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67