Menu Search
Straight Blade Connectors Locking, Watertight Connector, 20A, 480VAC 3 Phase, 3P 4W Polymer Safety Yellow
ERICSON MANUFACTURING CO #2424-CW6P-AM

Perma-Kleen Locking, Watertight Connector, 20A, 480VAC 3 Phase, 3P 4W Polymer Safety Yellow

SKU # 78286289991
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 480V AC 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L16-20R
Material: Polymer
Color: Safety Yellow
Grade: Industrial

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 480VAC 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L16-20R; Material - Polymer; Color - Safety Yellow; Grade - Industrial; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Kleen

Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67