Locking, Watertight Connector, 20A, 250VAC 3 Phase, 3P 4W Polymer Safety Yellow

SKU: 78286289989
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V AC 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-20R
Material: Polymer
Color: Safety Yellow
Grade: Industrial
Manufacturer Brand: Perma-Kleen
Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 250VAC 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-20R; Material - Polymer; Color - Safety Yellow; Grade - Industrial; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Kleen
Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67