ERICSON MANUFACTURING CO #2412-CW6P

Locking, Watertight Connector, 20A, 250V 1 Phase, 2P 3W PBT Yellow

SKU: 78286282495
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Locking, Watertight
Rating - Amps: 20A
Rating - Volts: 250V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-20R
Material: PBT
Color: Yellow
Grade: Extreme Environment
Manufacturer Brand: Perma-Tite2
Description
Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 20A; Rating - Volts - 250V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-20R; Material - PBT; Color - Yellow; Grade - Extreme Environment; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Tite2
Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67