Menu Search
Straight Blade Connectors Locking, Watertight Connector, 15A, 250VAC/DC 1 Phase, 2P 3W Polymer Safety Yellow
ERICSON MANUFACTURING CO #1614-CW6P-AM

Perma-Kleen Locking, Watertight Connector, 15A, 250VAC/DC 1 Phase, 2P 3W Polymer Safety Yellow

SKU # 78286289969
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 250VAC/DC 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Material: Polymer
Color: Safety Yellow
Grade: Industrial

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 250VAC/DC 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-15R; Material - Polymer; Color - Safety Yellow; Grade - Industrial; Additional Information - Environmental Rating: NEMA 4, 4X, 6, 6P, IP67; Manufacturer Brand - Perma-Kleen

Additional Info: Environmental Rating: NEMA 4, 4X, 6, 6P, IP67