Menu Search
Search
ERICSON MANUFACTURING CO #3762-C

Perma-Link Locking Connector, 50A, 250VDC/600VAC, 2P 3W Nylon Black/White

SKU # 78286255993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 50A
Rating - Volts: 250V DC / 600V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Material: Nylon
Color: Black/White

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 50A; Rating - Volts - 250VDC/600VAC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - Non-NEMA; Material - Nylon; Color - Black/White; Manufacturer Brand - Perma-Link