Menu Search
ERICSON MANUFACTURING CO #2610-CG

Perma-Grip Locking Connector, 30A, 125VAC/DC 1 Phase, 2P 3W PBT Safety Yellow and Blue

SKU # 78286249023
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Locking
Rating - Amps: 30A
Rating - Volts: 125VAC/DC 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30R
Material: PBT
Color: Safety Yellow and Blue
Grade: Industrial

Straight Blade Connectors: Connector Type - Locking; Rating - Amps - 30A; Rating - Volts - 125VAC/DC 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-30R; Material - PBT; Color - Safety Yellow and Blue; Grade - Industrial; Additional Information - Environmental Rating: Outdoor; Manufacturer Brand - Perma-Grip

Additional Info: Environmental Rating: Outdoor